Cincinnati 40oz Flipside Powder Coat Tumbler
Mfr # 121-S40PT-34
Zoro # G310944008
Key Features
- Color Black
Product Information
- Brand Logo Brands
- MFR # 121-S40PT-34
- Zoro # G310944008
- UPC # 806293730170
- Country of Origin China
- Category Mugs & Tumblers
Details
Color | Black |
Description
Go big and bold with the 40oz Travel Tumbler. Its generous proportions ensure youll reach your hydration goals. The double-wall vacuum insulated stainless steel construction keeps drinks cold all day. It comes in team colors and is printed with your favorite team logo. The durable carrying handle makes it easy to transport, and fits in most standard cup holders. Designed to keep you hydrated all day long, this tumbler is topped with a convenient slip and lock plastic lid to prevent spills and leaks. This trendy size is great for people who are serious about their workouts. Its also great for long road trips and outdoor activities at the park, beach, pool or sports field.
- •Reusable straw
- •Rugged carrying handle
- •Holds up to 40oz
- •Perfect for on-the-go hydration
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR R1500BLK-Essential3 Qt. Round Ice Bucket W/O Handles, Black, PK 36 (R1500BLK)
- ALLIANCE ASSY TUB COVER & GASKET (38573)
- INTERNATIONAL COMFORT PRO Kit Drain (1185592)
- PERLICK Glass Rinser Nozzle (67840-1)
- LOGO BRANDS Chicago Bears Gameday 30 oz Stainless Tumbler (606-S30T-1)
- LOGO BRANDS Arkansas 14oz Relief Mug (108-C14RM)
- LOGO BRANDS Brooklyn Nets 14oz Relief Mug (718-C14RM)
- LOGO BRANDS Minnesota Twins 20oz Flipside Powder Coat Tumbler (517-S20PT-34)
- LOGO BRANDS Alabama 30oz Flipside Powder Coat Tumbler (102-S30PT-34)
- LOGO BRANDS Green Bay Packers Gameday 30 oz Stainless Tumbler (612-S30T-1)
- PINKY UP 16 oz Blair White Leaf Pattern Glass Travel Infuser Mug (5866)
- Logo Brands Mugs & Tumblers