Shop All Computer Mice
Logitech
Wireless Mouse
Mfr # 910006467
Zoro # G012041838
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Features 33 ft Wireless Range
- Number of Buttons 4
- Battery Size AA
Product Information
- Brand Logitech
- MFR # 910006467
- Zoro # G012041838
- UPC # 00097855170897
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | AA |
Overall Height | 4 1/4 in |
Overall Width | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wireless Mouse |
Color | Black |
Features | 33 ft Wireless Range |
Number of Buttons | 4 |
Includes | AA Battery, Logi Bolt USB Receiver |
Connection Type | USB |
Compatible Operating Systems | Android(TM) 8.0, Chrome OS(TM), Intel(R) Evo(TM), iPadOS(R) 14, Linux(R), macOS 10.15, Windows(R) 10, 11 |
Product Type | Mouse |
Connectivity | Wireless |
Number of Batteries Required | 1 |
Ergonomic Design | Yes |
Mouse Tracking Technology | Optical |
Description
Wireless Mouse, Ergonomic Design Yes, Black, Cable Length Not Applicable, Number of Buttons 4, Features 33 ft Wireless Range, Includes AA Battery, Logi Bolt USB Receiver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bluetooth® Jobsite Speaker with Magnet and Hook (AEPJS3)
- ILC Replacement for DJI Phantom 4 Battery (PHANTOM 4 BATTERY DJI)
- ILC Replacement for Panasonic Br1225a/hbn (BR1225A/HBN PANASONIC)
- HONEYWELL CBL-500-300-S00 10' Straight USB Interface Cable for Scanners (105500300S00)
- LOGITECH G305 Ltspd Wrls Gmng Mouse Blu (910-006012)
- LOGITECH M325S Wireless Mouse Black (910-006825)
- LOGITECH Gamepad F310, 940000110 (940-000110)
- LOGITECH Mx Master 2S Wireless Mouse (910-005965)
- LOGITECH Logi G502X PLUS Game Mouse (910-006169)
- LOGITECH M325S Wireless Mouse Silver (910-006824)
- LOGITECH Wireless POP Mouse Mist (910-006625)
- Logitech Computer Mice