Shop All Keyboards
Logitech
Wireless Combo, Keyboard/Mouse, Black
Mfr # 920-004536
Zoro # G6240389
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Buttons 3
- Includes (2) AAA Batteries (Keyboard), AA Battery (Mouse), USB Receiver
- Ergonomic Design Yes
- Product Type Keyboard and Mouse Set
Product Information
Dimensions
Overall Width | 5 7/8 in |
Overall Height | 3/4 in |
Keyboard Length | 17 3/8 in |
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Keyboard and Mouse Set |
Number of Buttons | 3 |
Includes | (2) AAA Batteries (Keyboard), AA Battery (Mouse), USB Receiver |
Ergonomic Design | Yes |
Product Type | Keyboard and Mouse Set |
Package Type | Retail |
System Requirements | USB Port, Operating Systems: Windows XP, Windows Vista, Windows 7 |
Connection Type | USB |
Compatible Operating Systems | Chrome OS(TM), Windows(R) 10, 11 or Later |
Connectivity | Wireless |
Mouse Tracking Technology | Optical |
Description
Keyboard and Mouse Set, Ergonomic Design Yes, Number of Buttons 3, Includes (2) AAA Batteries (Keyboard), AA Battery (Mouse), USB Receiver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Universal Flat Wall Mount, Cap 100 lb (PF640)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Lithium Battery (LITH-10)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- BARSKA Standard Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (CO10672)
- LOGITECH G915 LIGHTSPEED Wireless KYBD, 920009103 (920-009103)
- LOGITECH G815 LIGHTSYNC RGB KYBD, 920009087 (920-009087)
- LOGITECH G213 Prodigy Gaming Keyboard, 920008083 (920-008083)
- LOGITECH POP Keys Wrls Mech Kybrd Mist (920-011232)
- LOGITECH ERGO M575 Wrls Trackball Black (910-005869)
- LOGITECH KEYS TO GO UltraSlimKybd Stone, 920008918 (920-008918)
- AZIMPORT AZImport PS212 2 in. 1 Xylophone & Piano with Music Sheet Songbook (PS212)
- Logitech Keyboards