Shop All Computer Mice
This Product is Discontinued
Logitech
Trackball Mouse, Corded, Optical, Drk Gry (Discontinued)
Mfr # LOG910000806
Zoro # G5730207
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type USB/PS2
- Color Gray
- Cable Length 6 ft
- Features Trackman Mobile Mouse
Product Information
- Brand Logitech
- MFR # LOG910000806
- Zoro # G5730207
- UPC # 097855052483
- Country of Origin China
- Category Computer Mice
Dimensions
Cable Length | 6 ft |
Width | 2 3/4 in |
Height | 8 in |
Length | 9 in |
Depth | 1.7" |
Overall Width | 3 3/8 in |
Overall Height | 6 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mouse |
Connector Type | USB/PS2 |
Color | Gray |
Features | Trackman Mobile Mouse |
Compatible With | Mac(R) OS X 10.3.9 and Later, Windows(R) XP, Vista(TM) |
Corded/Wireless | Corded |
Laser/Optical | Optical |
Number of Buttons | 2 |
Product Type | Mouse |
System Requirements | USB port, Operation Systems:Windows XP, Windows Vista, Windows 7, Windows 8, Windows 10, Mac OS X 10.5 or later |
Connection Type | USB |
Compatible Operating Systems | Mac(R) OS X 10.5 or Later, Windows(R) 7, Windows(R) 8, Windows(R) Vista(TM), Windows(R) XP |
Connectivity | Corded |
Mouse Tracking Technology | Optical |
Description
Mouse, Corded, Optical, Compatible With Mac(R) OS X 10.3.9 and Later, Windows(R) XP, Vista(TM), USB/PS2 Connector Type, Gray, Cable Length 6 ft, Number of Buttons 2, Height 8 in, Length 9 in, Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.