Shop All Corded Speakers
This Product is Discontinued
Logitech
Speakers, Z213, Multimedia, Black (Discontinued)
Mfr # 980-000941
Zoro # G6359626
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Enclosure Color Black
- Color Black
- Enclosure Material Plastic/Metal
- Width 5.3"
Product Information
- Brand Logitech
- MFR # 980-000941
- Zoro # G6359626
- UPC # 097855106223
- Country of Origin China
- Category Corded Speakers
Dimensions
Width | 5.3" |
Depth | 6" |
Overall Height (In.) | 9 in |
Overall Length (In.) | 5-3/8 in |
Overall Width (In.) | 10-13/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Speaker |
Enclosure Color | Black |
Color | Black |
Enclosure Material | Plastic/Metal |
For Use With | Sound Systems |
Type | Indoor |
Indoor/Outdoor | Indoor |
Weight (Lbs.) | 4.3 lb |
Watt (RMS) | 7 W |
Compatibility | Windows and Mac OS Computers, Smartphones, Tablets, MP3 players |
Description
Speaker, Indoor, Overall Height (In.) 9 in, Overall Width (In.) 10 13/16 in, Overall Length (In.) 5 3/8 in, Enclosure Color Black, Enclosure Material Plastic/Metal, 7 W Watt (RMS), Weight (Lbs.) 4.3 lb, For Use With Sound Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.