Shop All Corded Speakers
Logitech
Speakers, Z150, Mltmd, Black
Mfr # 980-000802
Zoro # G5027149
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Enclosure Color Black
- Color Black
- Height 6"
- Enclosure Material Plastic/Metal
Product Information
- Brand Logitech
- MFR # 980-000802
- Zoro # G5027149
- UPC # 097855100665
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 6" |
Width | 3.3" |
Overall Width (In.) | 3-1/2 in |
Overall Length (In.) | 6-3/8 in |
Overall Height (In.) | 7-3/64 in |
Depth | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Speaker |
Enclosure Color | Black |
Color | Black |
Enclosure Material | Plastic/Metal |
Watt (RMS) | 3 W |
Weight (Lbs.) | 1.6 lb |
Type | Indoor |
Indoor/Outdoor | Indoor |
For Use With | Sound Systems |
Power Source | Power Supply |
Compatibility | Computer, Smartphone, Tablet, MP3 Player |
Description
Speaker, Indoor, Overall Height (In.) 7 3/64 in, Overall Width (In.) 3 1/2 in, Overall Length (In.) 6 3/8 in, Enclosure Color Black, Enclosure Material Plastic/Metal, 3 W Watt (RMS), Weight (Lbs.) 1.6 lb, For Use With Sound Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Polaroid Swinger (model 20) Film Camera Contractor Battery (SWINGER (MODEL 20) FILM CAMERA CONTRACTOR BATTERY)
- PYLE Pyle Amplifier With Mic Input (PT110)
- DANTONA 4 Pack Aaa Carded Household Battery (ULA4AAA)
- ROTHENBERGER Battery, 120VAC Charger Input, Li Ion (1000001653)
- LOGITECH Z313 2.1 DT Speakers, 980000382 (980-000382)
- LOGITECH Z200 Multimedia Speaker Mid Bk (980-000800)
- LOGITECH S150 20 Speaker System 120 W RMS Black, Black (LOG980000028)
- HARMAN PROFESSIONAL SOLUTIONS Jbl Aio Rechargeable Pa, Eononecompactna (EONOneCompactNA)
- AUDIOP Nippon 10 in. MDF Speaker Ring (RING10R)
- PYLE Pyle Ceiling Speaker 8" (PIC8E)
- MONOPRICE Indoor/Outdoor Waterproof Speakers, PR (6971)
- Logitech Corded Speakers