Shop All Corded Speakers
This Product is Discontinued
Logitech
Speakers, S-120 (2.1), Black (Discontinued)
Mfr # 980-000012
Zoro # G5027167
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Enclosure Color Black
- Color Black
- Enclosure Material Plastic/Metal
- Type Indoor
Product Information
- Brand Logitech
- MFR # 980-000012
- Zoro # G5027167
- UPC # 097855045836
- Country of Origin China
- Category Corded Speakers
Dimensions
Overall Length (In.) | 6-1/2 in |
Overall Height (In.) | 6-3/8 in |
Overall Width (In.) | 2-3/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Speaker |
Enclosure Color | Black |
Color | Black |
Enclosure Material | Plastic/Metal |
Type | Indoor |
Watt (RMS) | 2.2 W |
Weight (Lbs.) | 1.5 lb |
For Use With | Sound Systems |
Indoor/Outdoor | Indoor |
Package Type | OEM |
Compatibility | PC, Notebook |
Description
Speaker, Indoor, Overall Height (In.) 6 3/8 in, Overall Width (In.) 2 3/64 in, Overall Length (In.) 6 1/2 in, Enclosure Color Black, Enclosure Material Plastic/Metal, 2.2 W Watt (RMS), Weight (Lbs.) 1.5 lb, For Use With Sound Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.