Shop All Keyboards
This Product is Discontinued
Logitech
MX Keys Mini Wireless Keyboard, Graphite (Discontinued)
Mfr # 920-010594
Zoro # G805674618
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Wireless Wireless
- Connector Type Bluetooth®; USB
- Color Graphite
- Compatible With Android™ 5.0; Chrome OS™; iPad® OS 14; iOS® 13.4; Linux®; Mac® OS 10.15 and Later; Windows® 10, 11
Product Information
Dimensions
Height | 5.19" |
Depth | 0.08" |
Width | 11.65" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Keyboards |
Corded/Wireless | Wireless |
Connector Type | Bluetooth®; USB |
Color | Graphite |
Compatible With | Android™ 5.0; Chrome OS™; iPad® OS 14; iOS® 13.4; Linux®; Mac® OS 10.15 and Later; Windows® 10, 11 |
Includes | USB-C Charging Cable (USB-A to USB-C); User Documentation |
Number of Keys | 79 |
Key Layout | Compact |
Ergonomic Design | No |
Description
Work on a minimalist keyboard that places every key, command, and shortcut at your fingertips. The minimalist form factor aligns your shoulders and allows you to place your mouse closer to your keyboard for less hand reaching for better posture and improved ergonomics.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.