Shop All Computer Mice
Logitech
MX Anywhere 3 for Business Wireless Mouse, 32.8 ft Wireless Range, Right Hand Use, Graphite
Mfr # 910-006204
Zoro # G305695373
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Bluetooth®; USB-C
- Color Graphite
- Features Low Battery Indicator Light
- Compatible With Android™ 8+; Chrome OS™; iPad® OS 13.4+; Linux®; MacOS® X 10.15+; Windows® 10+
Product Information
- Brand Logitech
- MFR # 910-006204
- Zoro # G305695373
- UPC # 97855169204
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | Rechargeable |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mice |
Connector Type | Bluetooth®; USB-C |
Color | Graphite |
Features | Low Battery Indicator Light |
Compatible With | Android™ 8+; Chrome OS™; iPad® OS 13.4+; Linux®; MacOS® X 10.15+; Windows® 10+ |
Corded/Wireless | Wireless |
Laser/Optical | MagSpeed |
Includes | USB Receiver; USB-C Charging Cable; User Documentation |
Number of Batteries | No |
Batteries Required | Yes |
Maximum Wireless Range | 32.8 ft |
Left/Right Hand Use | Right |
Description
MX Anywhere 3 for business with ultimate versatility and remarkable performance. It's the compact mouse designed for mobile work—from home office to cafe to airport lounge. Indispensable for specialty work. MX Anywhere 3 for Business, like all MX Series products, works with leading enterprise operating systems and business apps—across desktops, laptops, and tablets. This makes global deployment seamless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUT Huex Gems Air Tag Case Black (LATHGBK)
- COMMSCOPE Replacement for Tessco L4sgrip (L4SGRIP)
- EXELL BATTERY Universal Single Slot Li-Ion Charger for 18650 Assembly Cells (EB-TL-LIONC)
- 3M Gel Wrist Rest, Black (MMMWR340LE)
- LOGITECH Wireless Mouse M185, 910002225 (910-002225)
- LOGITECH Logitech M187 Wireless, Red (910-002727)
- LOGITECH G502X Wired Gaming Mouse (910-006144)
- LOGITECH G502X PLUS Wrls Game Mouse (910-006160)
- LOGITECH G403 Hero Gaming Mouse Black, 910005630 (910-005630)
- LOGITECH G502X Wired Gaming Mouse (910-006136)
- LOGITECH G305 Ltspd Wrls Gmng Mouse Blu (910-006012)
- Logitech Computer Mice