Shop All Computer Mice
This Product is Discontinued
Logitech
Mouse, Wireless, Laser, Blue (Discontinued)
Mfr # LOG910002650
Zoro # G5652857
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type USB
- Color Blue
- Features Low Battery Indicator Light
- Compatible With Linux Kernel 2.6 and Later, Mac(R) OS X 10.5 and Later, Windows(R) XP, Vista(TM), 7, 8
Product Information
- Brand Logitech
- MFR # LOG910002650
- Zoro # G5652857
- UPC # 097855080592
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | AA |
Size | 2.24 x 3.86 x 1.5 |
Overall Width | 2 1/4 in |
Overall Height | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | USB |
Item | Mouse |
Color | Blue |
Features | Low Battery Indicator Light |
Compatible With | Linux Kernel 2.6 and Later, Mac(R) OS X 10.5 and Later, Windows(R) XP, Vista(TM), 7, 8 |
Corded/Wireless | Wireless |
Laser/Optical | Laser |
Number of Buttons | 3 |
Number of Batteries | 1 |
Includes | AA Battery, USB Receiver |
Product Type | Mouse |
Frequency | 2.4 GHz |
Batteries Required | Yes |
Left/Right Hand Use | Left/Right |
Connectivity | Wireless |
Number of Batteries Required | 1 |
Connection Type | USB |
Compatible Operating Systems | Chrome OS(TM), Linux 2.6 or Later, Mac(R) OS X 10.5 or Later, Windows(R) 7, Windows(R) 8, Windows(R) Vista(TM) |
Mouse Tracking Technology | Optical |
Description
Mouse, Wireless, Laser, Compatible With Linux Kernel 2.6 and Later, Mac(R) OS X 10.5 and Later, Windows(R) XP, Vista(TM), 7, 8, USB Connector Type, Blue, Number of Buttons 3, Includes AA Battery, USB Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.