Shop All Computer Mice
This Product is Discontinued
Logitech
Mouse, Wireless, Laser, Black (Discontinued)
Mfr # LOG910002974
Zoro # G5707931
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type USB
- Color Black
- Compatible With Linux Kernel 2.6 and Later, Mac(R) OS X 10.5 and Later, Windows(R) XP, Vista(TM), 7
- Corded/Wireless Wireless
Product Information
- Brand Logitech
- MFR # LOG910002974
- Zoro # G5707931
- UPC # 097855086457
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | AA |
Overall Width | 2 1/4 in |
Overall Height | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | USB |
Item | Mouse |
Color | Black |
Compatible With | Linux Kernel 2.6 and Later, Mac(R) OS X 10.5 and Later, Windows(R) XP, Vista(TM), 7 |
Corded/Wireless | Wireless |
Laser/Optical | Laser |
Number of Buttons | 3 |
Includes | AA Battery, USB Receiver |
Number of Batteries | 1 |
Product Type | Mouse |
System Requirements | USB Port, Operating Systems: Windows XP, Windows Vista, Windows 7, Mac OS X 10.5 or Later, Linux Kernel 2.6+ |
Compatible Operating Systems | Chrome OS(TM), Linux 2.6 or Later, Mac(R) OS X 10.5 or Later, Windows(R) 7, Windows(R) 8, Windows(R) Vista(TM) |
Connection Type | USB |
Connectivity | Wireless |
Number of Batteries Required | 1 |
Mouse Tracking Technology | Optical |
Description
Mouse, Wireless, Laser, Compatible With Linux Kernel 2.6 and Later, Mac(R) OS X 10.5 and Later, Windows(R) XP, Vista(TM), 7, USB Connector Type, Black, Number of Buttons 3, Includes AA Battery, USB Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.