Shop All Keyboards
Logitech
Keyboard, K400 Plus, Black, Wireless
Mfr # 920-007119
Zoro # G4569455
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Ergonomic Design Yes
- Includes (2) AA Batteries (Pre-Installed), USB Receiver
- Product Type Keyboard
Product Information
Dimensions
Overall Height | 5 1/2 in |
Battery Size | AA |
Keyboard Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Keyboard |
Color | Black |
Ergonomic Design | Yes |
Includes | (2) AA Batteries (Pre-Installed), USB Receiver |
Product Type | Keyboard |
Compatible Operating Systems | Android 7 or Later, Chrome OS(TM), Windows(R) 10, 11 or Later |
Connection Type | USB |
Number of Batteries Required | 2 |
Connectivity | Wireless |
Description
Keyboard, Ergonomic Design Yes, Black, Includes (2) AA Batteries (Pre-Installed), USB Receiver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Amplifier, 60W, with AC Power Cord (PBM60A)
- MOUNT-IT Tilt TV Wall Mount Bracket for 32"-65" TVs (MI-1121M)
- ALARM CONTROLS RT1 Kit of Receiver and 2 Transmitters (RT1)
- LOGITECH MX KEYS S Pale Grey (920-011559)
- LOGITECH POP Keys Mchncl Wrls KB Cosm (920-011233)
- LOGITECH MX Keys Combo for Biz G2 B2B (920-010923)
- LOGITECH Combo, Wireless MK320 (920002836)
- LOGITECH Keyboard, Black, Wired (LOG920002478)
- LOGITECH MX Keys Mini Rose (920-010474)
- ADESSO Mini Trackball keyboard 800DPI, AKB310UB (AKB-310UB)
- Logitech Keyboards