Shop All Keyboards
This Product is Discontinued
Logitech
Keyboard, Black, Wireless (Discontinued)
Mfr # LOG920002416
Zoro # G5562173
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Wireless Wireless
- Connector Type USB
- Color Black
- Compatible With Windows(R) 7, Windows(R) Vista(TM), Windows(R) XP
Product Information
Dimensions
Width | 3 in |
Length | 18 47/50 in |
Height | 9 47/50 in |
Battery Size | AA |
Overall Width | 9 1/2 in |
Overall Height | 1 1/4 in |
Keyboard Length | 18 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Keyboard and Mouse Set |
Corded/Wireless | Wireless |
Connector Type | USB |
Color | Black |
Compatible With | Windows(R) 7, Windows(R) Vista(TM), Windows(R) XP |
Ergonomic Design | Yes |
Features | 30 ft Wireless Range |
Includes | (4) AA Alkaline Batteries, USB Receiver |
Product Type | Keyboard and Mouse Set |
Connectivity | Wireless |
Mouse Tracking Technology | Laser |
Compatible Operating Systems | Windows(R) XP, Vista(TM), 7, 8, 10 |
Connection Type | USB |
Description
Keyboard and Mouse Set, Wireless, Ergonomic Design Yes, Compatible With Windows(R) 7, Windows(R) Vista(TM), Windows(R) XP, USB Connector Type, Black, Height 9 47/50 in, Length 18 47/50 in, Width 3 in, Includes (4) AA Alkaline Batteries, USB Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.