Shop All Computer Mice
Logitech
G305 Ltspd Wrls Gmng Mouse Blu
Mfr # 910-006012
Zoro # G2233004
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Width 2.4"
- Height 4.6"
- Depth 1.5"
Product Information
- Brand Logitech
- MFR # 910-006012
- Zoro # G2233004
- UPC # 97855161536
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Width | 2.4" |
Height | 4.6" |
Depth | 1.5" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Blue |
Product Type | Gaming Mouse |
Battery Included | Yes |
Description
This LOGITECH brand G305 Ltspd Wrls Gmng Mouse Blu is a gaming mouse with a blue color. It has a width of 2.4", a height of 4.6", and a depth of 1.5". It comes with a battery included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Swivel Belt Clip Holster (HKLN4438B)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 (ML7-12191111111101111190)
- EMERALD Tilt Wall TV Mount for 24''-70'' TVs (SM-720-9129)
- ROADKING Premium Convertible Bluetooth Headset (RKING4000)
- LOGITECH MX Master 3S Wrls Mouse BOLT (910-006558)
- LOGITECH Mouse, Silver/Black, Wireless, Laser (LOG910001675)
- LOGITECH M170 Black Clamshell Mouse, 910004940 (910-004940)
- LOGITECH M325S Wireless Mouse Black (910-006825)
- LOGITECH Logitech M187 Wireless, Red (910-002727)
- LOGITECH MX Anywhere Mouse 3S Black (910-006928)
- SMK-LINK ELECTRONICS Ergonomic Bluetooth Mouse (VP6158)
- Logitech Computer Mice