Shop All Computer Mice
Logitech
Corded Optical Mouse, USB, Black, M100
Mfr # 910-001601
Zoro # G6240425
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type USB 2.0
- Color Black
- Cable Length 6 ft
- Features Ambidextrous Design
Product Information
- Brand Logitech
- MFR # 910-001601
- Zoro # G6240425
- UPC # 097855063953
- Country of Origin China
- Category Computer Mice
Dimensions
Cable Length | 6 ft |
Size | 2.44 x 4.41 x 1.5 |
Overall Width | 2 1/2 in |
Overall Height | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mouse |
Connector Type | USB 2.0 |
Color | Black |
Features | Ambidextrous Design |
Compatible With | Linux®: 2.6 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7 |
Corded/Wireless | Wired |
Laser/Optical | Optical |
Number of Buttons | 3 |
Product Type | Mouse |
System Requirements | Operating Systems: Windows XP, Windows Vista, Windows 7, Mac OS X 10.4 or later, Linux kernel 2.6 or later |
Left/Right Hand Use | Left/Right |
Compatible Operating Systems | Chrome OS(TM), Linux Kernel 2.6+, Mac(R) OS 10.5 or Later, Windows(R) 10, 11 or Later |
Connectivity | Corded |
Connection Type | USB |
Mouse Tracking Technology | Optical |
Description
Mouse, Gray, Cable Length 6 ft, Features Ambidextrous Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH 26058 CB10-12 CE5 CE6 MA 2.0 Lawn Mower Battery (ML10-1241085)
- RENATA Battery 3 Volt Lithium (CR) Renata Lithium Battery (LITH-32 RENATA)
- WESTERN DIGITAL Western Digital Storage Solutions WDBBGB0080HBK-NESN 8TB My Book USB 3.0 (WDBBGB0080HBK-NESN)
- JENSEN AUDIO Bluetooth Speaker with Color Changing LED Lamp (SMPS-560)
- LOGITECH Mouse, Black, Wireless, Laser (LOG910001935)
- LOGITECH G502X PLUS Wrls Game Mouse (910-006160)
- LOGITECH Advanced Corded Mouse M500s, USB, Right Hand Use, Black (910-005783)
- LOGITECH Mx Master 2S Wireless Mouse (910-005965)
- LOGITECH Mouse, Wired, Optical, Black (LOG910001439)
- LOGITECH M187 Wireless Mini Mouse Blue (910-005360)
- IMICRO 2.4GHz Wireless Vertical Ergonomic Optical Mouse (MO-WVEO01)
- Logitech Computer Mice