Shop All Webcams
This Product is Discontinued
Logitech
Computer Webcam HD C615 with Microphone, Black/Silver (Discontinued)
Mfr # 960-000733
Zoro # G6405780
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Height 1.4"
- Width 2.7"
- Depth 1.6"
Product Information
Dimensions
Height | 1.4" |
Width | 2.7" |
Depth | 1.6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | HD C615 Webcam,1080p,Black/Silver |
Color | Black |
Product Type | Webcam |
System Requirements | Basic Requirement Processor: 1 GHz (Minimum), Processor: 2.4 GHz (Recommended), RAM: 512 (Minimum), RAM: 2GB (Recommended), OS Support: Windows XP x32, Windows XP x64, Windows Vista x32, Windows Vista x64, Windows 7 x32, Windows 7 x64, Mac OS 10.5HD Requirement Processor: 2.4 GHz Core 2 Duo (Minimum), Processor: 2.4 GHz Core 2 Quad (Recommended), RAM: 2GB (Minimum), RAM: 3GB (Recommended), OS Support: Windows XP x32, Windows XP x64, Windows Vista x32, Windows Vista x64, Windows 7 x32, Windows 7 x64, Mac OS 10.5 |
Description
HD C615 Webcam,1080p,Black/Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.