Shop All Winch Accessories
Lodar
Wireless Winch Remote Control, 4 Function
Mfr # 92104-8
Zoro # G3937035
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric or Hydraulic Winch With 12V Start Up Solenoids
- Number of Functions 4
- Functions Customized, Forward/Reverse
- Operating Range 200 ft
- Cord Length Wireless
Product Information
- Brand Lodar
- MFR # 92104-8
- Zoro # G3937035
- Country of Origin United Kingdom
- Category Winch Accessories
Dimensions
Cord Length | Wireless |
Details
Item | Wireless Winch Remote Control |
For Use With | Electric or Hydraulic Winch With 12V Start Up Solenoids |
Number of Functions | 4 |
Functions | Customized, Forward/Reverse |
Operating Range | 200 ft |
Switch Type | Push Button With Emergency Stop |
Includes | Handheld Remote, Receiver With Wiring Harness and Glands, Lanyard and Cover |
Connection Type | Wireless |
IP Rating | IP54 |
Product Type | Remote Control |
Maximum Input Voltage | 24 V DC |
Controls | Push Button Handheld |
Description
Wireless Winch Remote Control, Product Type Remote Control, Connection Type Wireless, Controller Cord Length Not Applicable, Number of Functions 4, Functions Customized, Forward/Reverse, Operating Range 200 ft, Maximum Input Voltage 24 V DC, Includes Handheld Remote, Lanyard and Cover, Receiver with Wiring Harness and Glands, Controls Push Button Handheld, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG472600BLA)
- RUBBERMAID COMMERCIAL Wheel, For Use With 5Z192 (GRFG1025L60000)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- LOOS Wire Rope Thimble, 3/16 In, 302/304 SS (AN100-C6)
- LODAR Wireless Winch Remote Control, 2 Function (92100-8)
- EXTREME MAX Extreme Max 5600.3160 ATV Winch Mount for Polaris Sportsman (5600.3160)
- KFI Arctic Cat Prowler 500 and Kymco 450 UXV Winch Mount (101370)
- BAILEY HYDRAULICS Remote Control Single Acting 2 Button 3 Wire, 20 Foot, 251200 (251200)
- KFI Wide Fairlead Bracket (100695)
- FACTOR 55 Fits 12 And 58 Shackles DRings Fits 14 Steel Cable Synthetic Winch Rope (00110-03)
- WARN Winch Accessory Kit, Medium (88900)
- Lodar Winch Accessories