Shop All Threadlockers
Loctite
Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 50 mL Bottle
Mfr # 135392
Zoro # G3416497
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Green
- Threadlocker Container Bottle
- Color Green
- Threadlocker Strength Medium
- Physical Form Liquid
Product Information
- Brand Loctite
- MFR # 135392
- Zoro # G3416497
- UPC # 079340290310
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 1.69 fl oz |
Size | 50 mL |
For Fastener Dia. | Up to 1/2 in |
For Maximum Thread Diameter | 1/2 in |
Description
Wicking Medium-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Green, Series 290, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 1/2 in, Working Time 20 min, Breakaway Torque 90 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties Wicking, Standards ASTM D-5363, MIL-S-46163-A, Chemical Base Dimethacrylate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Yellow (3M 1350 0.25" x 72 yds Yellow)
- 3M Adhesive Transfer Tape, 2 mil, 5 yd. (3M 9626)
- AMERICOVER Double Sided Tape, Butyl, Black, 100 ft. L (Butyl Tape)
- WIREARMOUR Linerless Rubber Tape 3/4 x 30 (46-130C-3/4X30)
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 10 mL Bottle (233731)
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 250 mL Bottle (135393)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 250 mL Bottle (1329505)
- LOCTITE PST Thread Sealant, Type: # 567 thread sealant, Style: High temperature, Size: 50 ml tube/1.69 oz (LOC2087067)
- LOCTITE Blue Threadlocker Stick - Medium Strengt, 506166 (506166)
- LOCTITE 425 Assure Instant Adhesive, Surface Curing Threadlocker 20 gm Net Wt. Bottle (LOC42540)
- LOCTITE Threadlocker, LOCTITE 262, Red, High Strength, Liquid, 250 mL Bottle (135375)
- Loctite Threadlockers