Loctite

Surface Protective Coating, PC 7383 Series, Black, Pail, 100:40:00 Mix Ratio, 24 hr Functional Cure


product price: $831.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Container Type Pail
  • Functional Cure 24 hr
  • Full Cure 24 hr
  • Mixing Ratio 100:40:00
See all product information

Product Information

Description

Surface Protective Coating, Compatible Primer Teroson 8519 P (Metal), SF 7282 (Rubber), Container Type Pail, Coverage 13.56 sq ft, Cure Method Ambient, Cured Color Black, Features 100 Percent Solids, Abrasion Resistant, Impact Resistant, Renews Worn Surfaces, Hardener Volume 6.17 lb, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Metal, Rubber, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.