Shop All Instant Adhesives
Loctite
Super Strength Ethyl Cyanoacrylate Super Glue 0.7 oz
Mfr # 2802445
Zoro # G712025657
Sold in multiples of 6 for $44.10
$44.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Loctite
- MFR # 2802445
- Zoro # G712025657
- UPC # 79340654389
- Country of Origin United States
- Category Instant Adhesives
Description
When you have a heavy duty job that requires superior performance over regular super glue look no further than Loctite 20g Pro Gel Super Glue. The no drip gel formula is ideal for vertical applications and works on both porous and non-porous surfaces. The large 20 g bottle size makes Pro Gel perfect for completing larger more-detailed projects or several smaller jobs. Loctite Pro Gel comes with a precision nozzle for exact application and dries clear for a clean finish on all your favorite heavy duty DIY projects. It bonds to a wide variety of surfaces including wood metal leather rubber paper ceramic and most plastics. Setting in just 15-30 seconds without clamping Pro Gel Super Glue is resistant to moisture most chemicals and freezing temperatures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 1.88" x 60 Yds White Jobsite General Purpose Duct Tape Colored (20CWT2)
- 3M Adhesive Transfer Tape, Acrylic, 2mil, PK16 (3M 465)
- DAP Caulk Acry Painter Wht 10.1Oz (7079818609)
- GORILLA GLUE 120 in. Heavy Duty Double Sided Mounting Tape (267481)
- LOCTITE Instant Adhesive, 426 Series, Clear, 0.7 oz, Bottle (231339)
- LOCTITE Construction Adhesive, 380 Series, Light Tan, 28 oz, Cartridge (232834)
- LOCTITE Instant Adhesive, 444 Series, Translucent, 0.7 fl oz, Bottle (135241)
- LOCTITE 495 Super Glue Liquid, 487236 (487236)
- LOCTITE Vinyl Fabric & Plastic High Strength Polyurethane Flexible Adhesive 1 oz (1360694)
- LOCTITE Instant Adhesive, 409 Series, Ultra Clear, 0.7 fl oz, Tube (135442)
- LOCTITE Instant Adhesive, 416 Series, Ultra Clear, 1 fl oz, Bottle (135452)
- Loctite Instant Adhesives