Shop All O-Ring Cord Stock
Loctite
Standard Splicing Kit, Buna N, 6 Pieces
Mfr # 228171
Zoro # G1311012
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- Cord Stock Length 3 ft/Cord Stock dia
- Sizes Included 0.09375 in, 0.125 in, 0.1875 in, 0.25 in
- Durometer 70 Shore A
- Number of Pieces 6
Product Information
- Brand Loctite
- MFR # 228171
- Zoro # G1311012
- UPC # 079340001121
- Country of Origin United States
- Category O-Ring Cord Stock
Dimensions
Cord Stock Length | 3 ft/Cord Stock dia |
Sizes Included | 0.09375 in, 0.125 in, 0.1875 in, 0.25 in |
Details
Item | Standard Splicing Kit |
Material | Buna N |
Durometer | 70 Shore A |
Number of Pieces | 6 |
Includes | 1 fl oz Cleanup Solvent, 1 fl oz Waterproofing Solution, 1/3 oz Loctite(R) 404(R) Quick Set(R) Instant Adhesive, Cord Stock, Cutting Blade, Plastic Box with Lid Card, Splicing Jig |
Temp. Range | 46 Degrees to 82 Degrees F |
Description
Standard Splicing Kit, Material Buna N, Sizes Included 0.09375 in, 0.125 in, 0.1875 in, 0.25 in, Cord Stock Length 3 ft/Cord Stock dia, Durometer 70 Shore A, Includes 1 fl oz Cleanup Solvent, 1 fl oz Waterproofing Solution, 1/3 oz Loctite(R) 404(R) Quick Set(R) Instant Adhesive, Cord Stock, Cutting Blade, Plastic Box with Lid Card, Splicing Jig, Number of Pieces 6, Temp. Range 46 Degrees to 82 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEYCO Dome Plug Black, PK 25 (2617)
- RAYMOND Die Spring, Blue, Overall 3-1/8" L, PK5 (ASL025090)
- LUCKY LINE LuckyLine: LG C-CLIP ALUMINUM ASST 1/CD (LKL-46101)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Callie Cabinet Pull (839-128BNBDL)
- USA INDUSTRIALS Hard Viton Rubber Cord, 0.275" Cross Section x 25 Ft. L (ZUSA-RC-124)
- USA INDUSTRIALS FDA Silicone Cord Stock - 5mm Cross Section x 10 ft. Long (ZUSA-RC-1451)
- USA INDUSTRIALS FDA Silicone Cord Stock - 8mm Cross Section x 25 ft. Long (ZUSA-RC-1467)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- USA INDUSTRIALS X-Profile Viton Rubber Cord, 0.103" Cross Section x 10 Ft. L (ZUSA-RC-208)
- USA INDUSTRIALS Hard Viton O-Ring-Dash 231, PK 10 (ZUSAV90231)
- USA INDUSTRIALS Square Profile Buna-N Cord Stock - 0.500" Cross Section x 5 ft. Long (ZUSA-RC-1100)
- Loctite O-Ring Cord Stock