Shop All Caulks & Sealants
Loctite
Sealant, 300 mL, Cartridge, Black, Silicone Base
Mfr # 231232
Zoro # G5266021
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Black
- Container Type Cartridge
- Sealant Base Silicone
- Application Typical Applications Include Stamped Sheet Metal Covers
Product Information
- Brand Loctite
- MFR # 231232
- Zoro # G5266021
- UPC # 079340217461
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 300 mL |
Container Size | 10 oz |
Description
Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties Oil Resistant, Sealant Properties Flexible, Mold/Mildew Resistant, Non-Flammable, Paintable, Shrink-Proof, UV Resistant, Standards 29 CFR 1910.1200, Elongation 37 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -65 Degrees F, Working Time 20 min, For Use On Surface Material Ceramic, Glass, Metal, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Syringe, 50 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVE3)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube (13102)
- SCOTCH ELEC TAPE 3/4"" BLK 5PK (24413-BA-6)
- OATEY PVC Cleaner, Clear, 4 oz. (30779)
- LOCTITE OSI Quad Black Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637190)
- LOCTITE OSI Quad Gray Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637251)
- LOCTITE 545 Thread Sealant, 250 ml bottle (LOC54541)
- LOCTITE Re-New K/B Caulk 3.3Oz (2158772)
- LOCTITE Polyseamseal White Acrylic Latex All Purpose Adhesive Caulk 10 oz (2154751)
- LOCTITE SuperflexR Clear RTV, Silicone Adhesive Sealant 80 ml Tube, Carded (LOC59530)
- DOW Glass & Metal Sealant, 624.3 oz, Pail, Clear, Silicone Elastomer Base (2468379)
- Loctite Caulks & Sealants