Shop All Rubberized Coatings
Loctite
Rubber Protectant Color Guard, Red, 14.5oz
Mfr # 338130
Zoro # G0243731
original price:
$32.28
21% off
new price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14.5 fl oz
- Application Temperature -30 Degrees to 200 Degrees F
- For Use With Concrete, Epoxy Glass, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Most Plastics, Rubber, Wood
- Dry Time 4 hr
- VOC Content 0.74 g/L
Product Information
- Brand Loctite
- MFR # 338130
- Zoro # G0243731
- UPC # 079340349858
- Country of Origin United States
- Category Rubberized Coatings
Dimensions
Size | 14.5 fl oz |
Container Size | 14.5 oz |
Description
Rubber Protectant Color Guard, VOC Content 0.74 g/L, Size 14.5 fl oz, Red, Dry Time 4 hr, Dielectric Strength 11.8 kV/mm, Application Temperature -30 Degrees to 200 Degrees F, For Use With Concrete, Epoxy Glass, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Most Plastics, Rubber, Wood, Standards USDA
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANO Exrust 16Oz Industrial Grade Rust Remover, 4PK (AZEX161C4)
- KRYLON INDUSTRIAL Spray Paint, Crystal Clear, Matte, 11 oz (K01311007)
- KRYLON Spray Paint, Silver Metallic, Stainless Steel, 11 oz (K02400777)
- HUTCHINS MANUFACTURING HOSE ANTI-STATIC PAINTERS 35' (HU1361-3A-35)
- LOCTITE Rubber Protectant Color Guard, Blu, 14.5oz (338127)
- LOCTITE Rubber Protectant Color Guard, Red, 1 gal. (338131)
- LOCTITE Rubber Protectant Color Guard, Blue, 1 gal (338128)
- LOCTITE Rubber Coating, 14.5 oz BLUE COLOR GUARD (LOC34982)
- LOCTITE Rubber Coating, 14.5 oz BLACK COLOR GUARD (LOC34979)
- FLEX SEAL Leak Sealer 2 oz, Aerosol, Clear, Liquid (FSCLRMINI)
- FLEX SEAL Leak Sealer 14 oz, Aerosol, White, Liquid (FSWHTR20)
- Loctite Rubberized Coatings