Shop All Gasket Makers
Loctite
RTV Silicone Sealant, 300 mL, Black, Temp Range -75 to 625 Degrees F
Mfr # 135508
Zoro # G4137971
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Differential Covers., Oil Pans, Timing Gear Covers, Valve Covers
- Color Black
- Size 300 mL
- Substrates Stamped Metal Assemblies
- Temp. Range -75 to 625 Degrees F
Product Information
- Brand Loctite
- MFR # 135508
- Zoro # G4137971
- UPC # 079340598751
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 300 mL |
Container Size | 10.14 fl oz |
Maximum Gap Fill Size | 0.02 in |
Description
RTV Gasket Maker, Color Black, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.02 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 598, Working Time 30 min, Product Form Paste, For Fluid Type Alcohol, Anti-Freeze Solution, Automotive Fluids, For Material Type Metal, Resistance Properties Oil Resistant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Tape, Black, Masking, 5.6 mil Thick (2510)
- TITEBOND Primer, Original Series, Clear, 24 hr Full Cure, 3 fl oz, Bottle (5063)
- 3M Mastic Tape, 60 mil, 2" x 6 ft., Black (2234-2X6FT)
- OATEY Qt Boiler Liquid (30115)
- LOCTITE Loctite LCT37464 High Performance RTV Silicone 5699 (LCT37464)
- LOCTITE Anaerobic Gasket Maker, 515, 1.69 fl oz, Tube, Purple (135479)
- LOCTITE High Performance RTV Silicone Gasket Maker, 70 mL, Black, Temp Range -75 to 625 Degrees F (234609)
- LOCTITE High Adhesion, Instant Seal Flange Sealant, 300 mL, Black, Temp Range -65 to 500 Degrees F (212184)
- LOCTITE Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 70 mL, Copper (198818)
- LOCTITE Flexible Seal Anaerobic Gasket Maker, 300 mL, Purple, Temp Range -65 to 300 Degrees F (88541)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Red, Temp Range -85 to 450 Degrees F (27105)
- Loctite Gasket Makers