Shop All Caulks & Sealants
Loctite
RTV Sealant, Black, Cartridge, 300 mL
Mfr # 193997
Zoro # G908446501
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Type Cartridge
- Sealant Base Adhesive Sealant
- Application Multipurpose
- Series SI 593
Product Information
- Brand Loctite
- MFR # 193997
- Zoro # G908446501
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Container Size | 10 oz |
Overall Width | 1 7/8 in |
Overall Length | 1.9 in |
Details
Item | Silicone Sealant |
Color | Black |
Container Type | Cartridge |
Sealant Base | Adhesive Sealant |
Application | Multipurpose |
Series | SI 593 |
Specific Gravity | 1.84 |
Standards | ISO 37 |
Cure Type | Heat |
Elongation | 300 % |
For Use On Surface Material | Ceramic, Metal, Plastic, Rubber, Wood |
Full Cure Time | 2 day |
Working Time | 5 min |
Resistance Properties | Nonsagging, Ultraviolet Resistant |
Sealant Properties | Non-Flammable, Non-Toxic, Superior Adhesion |
Minimum Performance Temperature | -85 Degrees F |
Maximum Performance Temperature | 500 Degrees F |
VOC Content Weight | Less Than 3 %, 30 g/l |
Description
Silicone Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Nonsagging, Ultraviolet Resistant, Sealant Properties Non-Flammable, Non-Toxic, Superior Adhesion, Standards ISO 37, Elongation 300 Percent, Full Cure Time 2 day, Maximum Performance Temperature 500 Degrees F, Minimum Performance Temperature -85 Degrees F, Working Time 5 min, Overall Length 1.9 in, Overall Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Sealant, 300 mL, Cartridge, White, Silane Modified Polymer Base (1562042)
- SEACHOICE Boat Striping Tape, White, 1" x 50' (77947)
- GORILLA GLUE 4OZ Rubber Cement (105779)
- HERCULES Sealant, 10.1 oz, Cartridge, Red, Silicone Base (25666)
- LOCTITE 3 Oz Waterproof Sealant (908570)
- LOCTITE OSI QUAD MAX 1868690 Sealant, Bronze, -14 to 158 deg F, 9.5 oz Cartridge (4277B)
- LOCTITE SuperflexR Red High Temp RTV, Silicone Adhesive Sealant 300 ml Cartridge (LOC59675)
- LOCTITE OSI Quad Black Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637190)
- LOCTITE Polyseamseal White Acrylic Latex Tub and Tile Adhesive Caulk 10 oz (2154739)
- LOCTITE Silicone Sealant, SuperflexR Red High Temp RTV, Silicone Adhesive Sealant 80 ml Tube, Carded (LOC59630)
- PIG Sealant, 10.3 oz, Cartridge, Black, Polyether Base (pty340-1-bk)
- Loctite Caulks & Sealants