Shop All Instant Adhesives
Loctite
Professional Liquid Super Glue, Clear, 0.71 oz
Mfr # LOC1365882
Zoro # G307480328
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Container Size 0.71 oz
- Color Clear
- Type Super Glue
Product Information
- Brand Loctite
- MFR # LOC1365882
- Zoro # G307480328
- UPC # 79340686243
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 0.71 oz |
Details
Item | Professional Liquid Super Glue |
Application | Multipurpose |
Color | Clear |
Type | Super Glue |
Description
This professional super glue is formulated to work faster and hold stronger on more surfaces than ordinary instant adhesives Fastsetting formula is resistant to moisture, most chemicals and freezing temperatures Pinpoint nozzle allows precise application without dripping or oozing Screwon cap cleans and seals the nozzle for clogfree use
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK (833982)
- SUREBONDER Mini Hot Melt Adhesive, 4 in, Diameter 5/16 in, Clear, Dual Temperature, PK200 (DT-100)
- JACKSON Just For Copper Epoxy Putty (JA309197)
- LOCTITE Glue, 435 Series, Tan, 1 qt, Bottle (840057)
- LOCTITE Instant Adhesive, 409 Series, Ultra Clear, 0.7 fl oz, Tube (135442)
- LOCTITE Instant Adhesive, 415 Series, Ultra Clear, 1 fl oz, Bottle (135449)
- LOCTITE Hot Melt Adhesive, 454 Series, Amber, 1 oz, Syringe (1337712)
- LOCTITE Instant Adhesive, 416 Series, Ultra Clear, 1 fl oz, Bottle (135452)
- LOCTITE Hot Melt Adhesive, 422 Series, Brown, 1 oz, Bottle (233927)
- LOCTITE Instant Adhesive, 498 Series, Light Yellow, Translucent, 1 fl oz, Bottle (135469)
- Loctite Instant Adhesives