Shop All Caulks & Sealants
Loctite
Polyseamseal White Acrylic Latex Tub and Tile Adhesive Caulk 10 oz
Mfr # 2154739
Zoro # G205311137
Sold in multiples of 12 for $76.20
$76.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Loctite
- MFR # 2154739
- Zoro # G205311137
- UPC # 79340650725
- Country of Origin United States
- Category Caulks & Sealants
Description
Loctite Polyseamseal Tub & Tile Adhesive Caulk is a premium water-based caulk that’s specifically designed for sealing projects in your kitchen and bathroom. Seal & Bond technology gives it the long-lasting bonding properties of an adhesive with the sealing strength of a caulk making Polyseamseal Tub & Tile even more durable and versatile. Our cured caulk also contains a mildewcide that effectively prevents mold and mildew growth so it can be used in humid and steamy areas like the shower and sink. Loctite Polyseamseal Tub & Tile Caulk contains an acrylic-based sealant that gives you a flexible watertight seal around toilets baseboards and grout work. Plus our caulk is paintable and resists color change and chemical abrasion so you get a clean professional finish every time. Loctite Polyseamseal Tub & Tile is also low odor non-flammable and easy to clean up with just soap and water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Silicone Sealant, All Purpose Silicone, 10 oz, Cartridge, White (2749483)
- NASHUA Duct Tape, 72mm W, 55m L, Premium, Silver (557)
- QUIKRETE 10OZ Mortar Repair (862009)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 10 YDS, LOVE TIE DYE (283268)
- LOCTITE 569 Thread Sealant, Hydraulic Sealant (LOC56931)
- LOCTITE OSI SC175 White Synthetic Rubber Acoustical Draft Smoke & Sound Insulating Sealant 28 oz (1496542)
- LOCTITE Sealant, 300 mL, Cartridge, Clear, Silane Modified Polymer Base (1562040)
- LOCTITE Sealant, 300 mL, Cartridge, White, Silane Modified Polymer Base (1565679)
- LOCTITE Paste High Temperature Sealant, 946 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (2374447)
- LOCTITE Sealant Window Sdg Wht 10Oz (1618182)
- KRAKENBOND Krakenbond Kitchen & Bath, %100 Silicone, Waterproof Anti Shrink, Shower, Sink, 10.1 oz, Clear (KR918NSCLRNSS)
- Loctite Caulks & Sealants