Shop All Caulks & Sealants
Loctite
Polyseamseal White Acrylic Latex Kitchen and Bath Adhesive Caulk 5.5 oz
Mfr # 2138420
Zoro # G705297580
original price:
$4.59
5% off
new price: $4.35
/ea
Sold in multiples of 12 for $52.20
$52.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Loctite
- MFR # 2138420
- Zoro # G705297580
- UPC # 79340650992
- Country of Origin United States
- Category Caulks & Sealants
Description
Loctite Polyseamseal Tub & Tile Adhesive Caulk is a premium water-based caulk that’s specifically designed for sealing projects in your kitchen and bathroom. Seal & Bond technology gives it the long-lasting bonding properties of an adhesive with the sealing strength of a caulk making Polyseamseal Tub & Tile even more durable and versatile. Our cured caulk also contains a mildewcide that effectively prevents mold and mildew growth so it can be used in humid and steamy areas like the shower and sink. Loctite Polyseamseal Tub & Tile Caulk contains an acrylic-based sealant that gives you a flexible watertight seal around toilets baseboards and grout work. Plus our caulk is paintable and resists color change and chemical abrasion so you get a clean professional finish every time. Loctite Polyseamseal Tub & Tile is also low odor non-flammable and easy to clean up with just soap and water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Instant Wood Adhesive, Thick, 2 oz, Clear (6221)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 250 mL Bottle (54825)
- TRUPER FG EPOXY ADHESIVE 1PK (EPOXY)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 in.L (46260)
- LOCTITE Sealant, 300 mL, Cartridge, Clear, Silane Modified Polymer Base (1562040)
- LOCTITE 592 PST Thread Sealant, Slow Cure 6 ml Tube (LOC59214)
- LOCTITE Polyseamseal Clear Silicone Multipurpose Sealant 10 oz (1508974)
- LOCTITE Sealant, 85 g, Tube, White, Silicone Base (135506)
- LOCTITE Polyseamseal Almond Acrylic Latex All Purpose Adhesive Caulk 10 oz (2137996)
- LOCTITE Sealant, 300 mL, Cartridge, Black, Silane Modified Polymer Base (1560557)
- SLIME Sealant, 1 gal, Liquid, Bottle, Green (10195)
- Loctite Caulks & Sealants