Shop All Caulks & Sealants
Loctite
Polyseamseal Almond Acrylic Latex All Purpose Adhesive Caulk 10 oz
Mfr # 2137996
Zoro # G905297472
original price:
$11.29
15% off
new price: $9.59
/ea
Sold in multiples of 12 for $115.08
$115.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Loctite
- MFR # 2137996
- Zoro # G905297472
- UPC # 79340650893
- Country of Origin United States
- Category Caulks & Sealants
Description
Loctite Polyseamseal All-Purpose Sealant is a premium grade water-based caulk designed to have the strength of an adhesive and the sealing characteristics of a caulk. Since it is latex based, this adhesive caulk is easy to apply and tool. It has very low odor, so it is perfect for indoor projects. Loctite Polyseamseal All-Purpose Sealant is environmentally safe and easy to clean up with just soap and water. Once fully cured after 24 hours, this unique sealant is weather-resistant, mold and mildew resistant, as well as paintable after 40 minutes. This sealant was designed to be a multiple use adhesive and caulk and can be used for almost any household or remodeling project. It is excellent for gluing loose molding or tiles, securing backsplashes, setting sinks and even repairing or concealing small cracks in plaster, drywall or around molding and baseboards. Loctite Polyseamseal All-Purpose Sealant can even help to lower energy costs by sealing air leaks around windows and doors as well as other utility and plumbing penetrations. The permanently flexible seal provides a long lasting, professional finish for any household project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Extruded PTFE, Brown, 6In x 5 Yd (5498)
- 3M Masking Tape, Orange, 60 yd., PK36 (2525)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage- Limestone (SL-TC-VLKM116-20-LS)
- SPRAYWAY Fast Tack 582 Screen Print Mist Adhesive, 20oz (SW582-1)
- LOCTITE Sealant, 300 mL, Cartridge, White, Silane Modified Polymer Base (1565679)
- LOCTITE Non-Corrosive RTV Silicone, 80 mL, Clear, Temp Range -75 to 500 Degrees F (234323)
- LOCTITE 3 Oz Waterproof Sealant (908570)
- LOCTITE Sealant, 85 g, Tube, White, Silicone Base (135506)
- LOCTITE Liquid High Temperature Sealant, 473 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (2374452)
- LOCTITE Caulk Acrylic W/Sili Alm 10Oz (1507598)
- 3M SEALANT F/ CARTRIDGE GUN (3M8500)
- Loctite Caulks & Sealants