Shop All Pipe Thread Sealants
Loctite
Pipe Repair Tape Kit
Mfr # 209818
Zoro # G2832277
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Fiberglass
- Size 2 in x 6 ft
- Performance Temp. Range Up to 250 Degrees F
- Line Pressure Not Specified
Product Information
- Brand Loctite
- MFR # 209818
- Zoro # G2832277
- UPC # 079340963214
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 2 in x 6 ft |
Pipe Dia. | Up to 1 in |
Wrap Size | 2 in W x 6 ft L |
For Maximum Pipe Size | 1 in |
Details
Color | Yellow |
Material | Fiberglass |
Performance Temp. Range | Up to 250 Degrees F |
Line Pressure | Not Specified |
Item | Pipe Repair Kit |
Full Cure | Not Specified |
Dielectric Strength | Not Specified |
Includes | Roll, Epoxy Stick, Gloves, Tape |
Flexural Strength | Not Specified |
Compression | Not Specified |
Tensile Strength | Not Specified |
Standards | CFIA Approved |
Repair Product Type | Repair Wrap Kit |
Full Cure Time | 30 min |
Maximum Operating Temperature | 250 Degrees F |
Description
Pipe Repair Kit, For Maximum Pipe Size 1 in, Full Cure Time 30 min, Material Fiberglass, Patch Size Not Applicable, Repair Product Type Repair Wrap Kit, Wrap Size 2 in W x 6 ft L, Maximum Operating Temperature 250 Degrees F, Standards CFIA Approved, Color Yellow, Flexural Strength Not Specified, Includes Roll, Epoxy Stick, Gloves, Tape, Tensile Strength Not Specified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Double Sided Film Tape, 1 in W x 16 3/4 yd L, 5.5 mil Thick, 50 ft, Transparent (STAPE.1"X50')
- TOOL Imperial Gasket Tape 0.75 in. W x 6 ft. x 0.125 in.T; Fiberglass - White (TO435546)
- 3M 3M 4611 VHB Tape 1" x 5yd, Dark Gray, 45 mil (4611)
- DAP Concrete Crack Fillr (37584)
- LOCTITE Pipe Thread Sealant 6.9 fl oz, Tube, 5452, Purple, Liquid (1265770)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Bottle, 545, Purple, Liquid (135486)
- LOCTITE Thread Sealant 1.69 fl oz, Squeeze Bottle, 577, Yellow, Liquid (2068749)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Tube, 567, Off-White, Paste (2087067)
- LOCTITE Pipe Thread Sealant 8.5 fl oz, Tube, 592, Off-White, Paste (88568)
- LOCTITE Pipe Thread Sealant 0.2 fl oz, Tube, 567, Off-White, Paste (2087068)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 3 fl oz, Tube, TFE, Off-White, Paste (14003)
- Loctite Pipe Sealants