Shop All Construction Adhesives
Loctite
Loctite PL 300 Foamboard Acrylic Latex Construction Adhesive 28 oz
Mfr # 1421930
Zoro # G905307447
product price: $10.39
/ea
Sold in multiples of 12 for $124.68
$124.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 22 oz
Product Information
- Brand Loctite
- MFR # 1421930
- Zoro # G905307447
- UPC # 79340686526
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 22 oz |
Details
Item | Adhesive Remover |
Description
Loctite PL 300 Foamboard Construction Adhesive is a latex water-based adhesive formulation for bonding most foam insulation panels to a variety of porous construction materials including but not limited to: wood gypsum board and concrete. It is compatible with all “unfaced” foamboard insulation products and won’t burn through foam if used as directed. Low VOC formulation meets stringent State and Federal VOC Regulations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchblue Painter'S Tape For Multi-Surfaces 2090-24E, 1"X60 Yd (51115-03681)
- SASHCO SEALANTS Sashco Sealants Pine Green Big Stretch Water Based Caulk & Seal 10024 10.5oz (31525100241)
- SILICONE II GE Advanced White Silicone 2 Kitchen and Bath Caulk Sealant 10.1 oz (GE-5070)
- OATEY Clear Cement For PVC 4 oz (30850V)
- LOCTITE Adhesive, Power Grab Series, White, 10.1 oz, Cartridge (2137678)
- LOCTITE Loctite PL 400 Subfloor Adhesive Synthetic Latex Subfloor Construction Adhesive 28 oz (1602142)
- LOCTITE Const Adhsv Dk Gry 9Oz (2292244)
- LOCTITE Loctite PL 200 Projects Synthetic Elastomeric Polymer Construction Adhesive 28 oz (1390602)
- LOCTITE PL Premium Max Construction Adhesive 9 oz (2292244)
- LOCTITE Loctite PL 300 Foamboard Acrylic Latex Construction Adhesive 10 oz (1421941)
- HENRY Henry 430 GL ClearPro Thin Spread Floor Tile Adhesive 1 GAL (430 1 GAL)
- Loctite Construction Adhesives