Shop All Threadlockers
Loctite
Loctite 442-27270 250Ml Threadlocker 272 Hi Temp- Hi Strength
Mfr # 442-27270
Zoro # G204154728
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Loctite
- MFR # 442-27270
- Zoro # G204154728
- UPC # 79340272705
- Country of Origin United States
- Category Threadlockers
Details
Item | Threadlocker |
Description
Threadlockers.
Provides a fast cure on most surfaces.
Including "as received" fasteners.
Heat and hand tools are required for disassembly.
Capacity Vol.: 250 ml.
Color: Red.
Viscosity: 9500.0 cP.
Torque (Break): 200 in lb.
Torque (Prevail): 220 in lb.
Temp. Range: -65.0 °F [Min], 450.0 °F [Max].
Fix Cure Time Temp.: 30 min 77 °F.
Full Cure Time Temp.: 24 h 77 °F.
Chemical Compound: Acrylic.
Applications: Thread.
Applicable Materials: Most Metals.
Curing Method: Anaerobic.
Resistance: Air Reference.
Odor/Scent: Mild.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Yellow (223)
- PC-XTREME 9 oz. Gray Joint and Crack Filler (092507)
- 3M Water Contact Ind. Tape, Sq, 2mm, PK100 (5558)
- 3M 3M 4930 VHB Tape 1" x 1", White, 25 mil, 5PK (4930)
- LOCTITE Threadlocker, LOCTITE 222MS, Purple, Low Strength, Liquid, 0.5 mL Capsule (231483)
- LOCTITE Threadlocker, LOCTITE 266, Red, High Strength, Liquid, 250 mL Bottle (232331)
- LOCTITE Thread Sealant, 242R Threadlocker Blue, Medium Strength 50 ml Bottle (LOC24231)
- LOCTITE Threadlocker, LOCTITE 2760, Red, High Strength, Liquid, 10 mL Bottle (303441)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 250 mL Bottle (1329505)
- LOCTITE 567 PST Thread Sealant, High Temperature, 6 ml Tube (LOC56707)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 1 L Bottle (12100)
- Loctite Threadlockers