Shop All Automotive Sealers
Loctite
Insulating And Sealing Wrap, Red
Mfr # 1212164
Zoro # G0254213
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Application Seals and Protects Against Air and Water Leakage, Corrosion, and Scratches, Ideal for Industrial, Automotive, Marine, Plumbing, and Electrical Uses, Such As Electrical Insulation
- Thickness .50 mm
- Color Red
- Performance Temp. Range -65 Degrees to 500 Degrees F
Product Information
- Brand Loctite
- MFR # 1212164
- Zoro # G0254213
- UPC # 079340433984
- Country of Origin United States
- Category Automotive Sealers
Dimensions
Length | 120 in |
Width | 1 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 3 1/2 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 3 m |
Description
Tape Thickness 20 mil, Tape Brand LOCTITE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 3 1/2 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Continuous Roll, Series SI 5075, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 3 m, Metric Tape Width 25.4 mm, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLSON BRAKE HARDWARE Cal Mount Bolts Wheel Set, H808 (H808)
- ECCO Warning Light, LED, Amber (ED3703A)
- LUCAS OIL Wax Car Speed Slick Mist 24 Oz (10160)
- JENSEN 12V Power Adapter (DCCIG09)
- LOCTITE Insulating and Sealing Wrap, Black (1540599)
- NO LOGO Pipe Sealer Paste (12109)
- 3M Urethane Seam Sealer, Beige, 310mL (08365)
- NESCO Clear 8" x 12" Sealer Bags, Pack/50 (VS-05B)
- SEM PRODUCTS BEIGE SEAM SEALER 7 OZ (SE39477)
- BLUE MAGIC Radiator/Block Sealer, Auto, Copper (1008-24)
- 3M Seam Sealer, Self Leveling (08307)
- Loctite Automotive Sealers