Shop All Threadlockers
Loctite
High-Lubricity Threadlocker, LOCTITE 2047, Black, High Strength, Liquid, 1L Bottle
Mfr # 1361396
Zoro # G7290064
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Black
- Color Black
- Threadlocker Container Bottle
- Threadlocker Strength High
- Physical Form Liquid
Product Information
- Brand Loctite
- MFR # 1361396
- Zoro # G7290064
- UPC # 079340439382
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 33.81 fl oz |
For Fastener Dia. | Greater Than 7/8" |
Size | 1L |
Container Size Range | Over 1.1 oz |
For Maximum Thread Diameter | 7/8 in |
Container Size and Type | 33.81 fl oz Bottle |
Container and Size | Bottle Over 1.1 oz |
Description
High-Lubricity and Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Black, Series 2047, Container Size 33.81 fl oz, Container Type Bottle, For Maximum Thread Diameter 7/8 in, Working Time 1.5 hr, Breakaway Torque 375 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties High Lubricity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE VF32B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF32B)
- SCAPA NORTH AMERICA Red Scapa 2" X 60 Yrd [ Red ] Tape Pinked Edges 24Rls/Case Pk (152583)
- INTERTAPE Pg21A Nat 24Mmx54.8M Prf, Pk36 (PG21A.91)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 29 oz (13J314)
- LOCTITE 271 Threadlocker 50 ml bottle, High Strength (LOC27131)
- LOCTITE Thread Sealant, 242R Threadlocker Blue, Medium Strength 50 ml Bottle (LOC24231)
- LOCTITE 425 Assure Instant Adhesive, Surface Curing Threadlocker 20 gm Net Wt. Bottle (LOC42540)
- LOCTITE High-Lubricity Threadlocker, LOCTITE 2047, Black, High Strength, Liquid, 50 mL Bottle (1134607)
- LOCTITE Threadlocker, LOCTITE 222MS, Purple, Low Strength, Liquid, 10 mL Bottle (135333)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 50 mL Bottle (1329467)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 2 mL Tube (15002)
- Loctite Threadlockers