Shop All Hand Wipes
Loctite
Hand Wipes, 130 Per Bucket, White
Mfr # 337638
Zoro # G0860185
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- VOC (%) 2.15 g/L
- Specific Gravity 0.995
- Container Type - Adhesives Pail
- Flash Point (F) Greater then 200 Degrees
Product Information
- Brand Loctite
- MFR # 337638
- Zoro # G0860185
- UPC # 079340349445
- Country of Origin United States
- Category Hand Wipes
Dimensions
Container Size - Adhesives | 130 ct |
Details
Color | White |
VOC (%) | 2.15 g/L |
Specific Gravity | 0.995 |
Container Type - Adhesives | Pail |
Flash Point (F) | Greater then 200 Degrees |
Dry Time - Primers, Activators, Accelerators and Removers | 1 to 5 min |
Dry Time | 1 to 5 min. |
Item - Primers, Activators, Accelerators and Removers | Remover |
For Use on Adhesive Type | General Purpose Adhesives |
Application | Removes Tar, Grease, Wax, Ink, Paint, Lubricants, And Adhesives |
Item | Hand Wipes |
Description
Hand Wipes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOBBYMASTER Lobby Master Dust Pan, L-Grip, 11'x12"x32", 6PK, BK/SR (IMP2602CT)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red (fgq62000rd00)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53912)
- BOARDWALK Furniture Polish, Lemon, 19oz Aerosol (BWK346AEA)
- LOCTITE Hand Wipes (337637)
- OATEY Pre-Moistened Hercules for Hand Towel (OA572553)
- DEB Hand Cleaning Towels, 10" W x 12" L, PK6 (KKW70W)
- GRIMESTOPPERS HD HAND WIPES FRESH 25CT (00225)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, PK84 (35970)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 5x7 1/4, 168/Pack, PK8 (10358CT)
- HERCULES Hercules® 12 in. x 10 in. Multi-Purpose Jobsite Wipes, Dispenser Tub of 70 Towels (45333)
- Loctite Hand Wipes