Shop All Repair Putties
Loctite
Gray Putty Putty, 1 lb. Can
Mfr # 235626
Zoro # G6641960
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Epoxy
- Container Type Can
- Color Gray
- Functional Cure 6 hr
- Series PC 7222
Product Information
- Brand Loctite
- MFR # 235626
- Zoro # G6641960
- UPC # 079340987425
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 1 lb |
Description
Surface Protective Coating, Container Type Can, Cure Method Ambient, Cured Color Gray, Materials Bonded Metals, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Working Time 30 min, Maximum Performance Temperature 225 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN R-011B 1 x 0.125 in. x 30 Ft. Putty Tape (EA108597)
- DAP HVAC Sealant, 10.3 oz, Clear (08011)
- 3M Multiple Ratio Two-Part Applicator, Black, - (08117)
- INTERSTATE PNEUMATICS 1/2 Inch x 25 feet PTFE Thread Sealing Tape (TT33)
- LOCTITE Gray Putty Putty, 3 lb. Can (209827)
- LOCTITE 2 Oz Epoxy Putty All Purpose (64856)
- LOCTITE Fixmaster® Aluminum Putty, 1 lb. Kit (235615)
- LOCTITE Gray Fixmaster® Steel Liquid, 4 lb. Kit (235618)
- LOCTITE Blue Epoxy Ceramic Epoxy, 2 lb. Kit (767175)
- LOCTITE Dark Gray Fixmaster® Superior Metal Epoxy Resin, 1 lb. Kit (209822)
- COLOR PUTTY 3.68 Oz Ebony Oil-Based Putty (134)
- Loctite Repair Putties