Shop All Repair Putties
Loctite
Gray Nordbak® Brushable Ceramic Epoxy, 2 lb. Can
Mfr # 209826
Zoro # G2745967
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Turbulence, Abrasion and Cavitation Resistant
- Size 2 lb.
- Container Type Can
- Color Gray
- Functional Cure 6 hr
Product Information
- Brand Loctite
- MFR # 209826
- Zoro # G2745967
- UPC # 079340987333
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 2 lb. |
Details
Item | Ceramic Epoxy |
Type | Turbulence, Abrasion and Cavitation Resistant |
Container Type | Can |
Color | Gray |
Functional Cure | 6 hr |
Series | PC 7227 |
Shear Strength | 12,500 psi |
Work Life | 30 min |
Mixing Ratio | 2.75:1 |
Includes | 2-lb Kit, Resin and Hardener |
Temp. Range | Up to 200 Degrees F |
Standards | ASTM D790, IEC 60093, ISO 604, 527-2 |
VOC Content Weight | Less Than1 g/L |
Primary Applications | Coating |
Minimum Performance Temperature | -29 Degrees C |
Maximum Performance Temperature | 120 Degrees C |
Coverage | 12 sq ft |
VOC Content Weight Percentage | 0.1 % |
Working Time | 30 min |
Cured Color | Gray |
Description
Ceramic Epoxy, Container Type Can, Coverage 12 sq ft, Cured Color Gray, VOC Content Weight less than 1 g/L, VOC Content Weight Percentage 0.1 Percent, Working Time 30 min, Maximum Performance Temperature 120 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE Construction Adhesive, 20oz (343-1)
- TOUCH 'N SEAL Multipurpose/Construction Spray Foam Sealant, 24 oz, Aerosol Can, Beige, 1 Component (7565000058)
- MASTER APPLIANCE Glue Gun, 8 2/5 in L, -, 200 W, 1.9 lb/hr (GG-100K)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 4.5", White, 40PK (4466W)
- LOCTITE Dark Gray Fixmaster® Superior Metal Epoxy Resin, 1 lb. Kit (209822)
- LOCTITE Fixmaster® Aluminum Putty, 1 lb. Kit (235615)
- LOCTITE Gray Fixmaster® Stainless Steel Putty, 1 lb. Kit (235613)
- LOCTITE Fixmaster® Aluminum Liquid Epoxy, 1 lb. Kit (235614)
- LOCTITE 2 Oz Epoxy Putty All Purpose (64856)
- LOCTITE Gray Fixmaster® 2000 Degrees F Putty, 8 oz. Can (235579)
- J-B WELD Brown Epoxy Putty Kit, 64 oz. Kit (40007)
- Loctite Repair Putties