Shop All Epoxy & Structural Adhesives
Loctite
Glue Stick, AA H8600 Series, Tan, Dual-Cartridge, 10:50 Mix Ratio
Mfr # 2060835
Zoro # G410877831
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Dual-Cartridge
- Mixing Ratio 10:50
- Shear Strength 1,800 psi
- Series AA H8600
- Resin Type Acrylic
Product Information
- Brand Loctite
- MFR # 2060835
- Zoro # G410877831
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | Structural Adhesive |
Container Type | Dual-Cartridge |
Mixing Ratio | 10:50 |
Shear Strength | 1,800 psi |
Series | AA H8600 |
Resin Type | Acrylic |
Cure Method | Ambient |
Features | Applied Horizontally or Vertically |
Maximum Viscosity | 110,000 cps |
Total Volume | 400 mL |
Alternate Product Name | LOCTITE |
Peel Strength | 35 lb/in |
Hardener Color | Blue |
Materials Bonded | Galvanized Steel |
Maximum Performance Temperature | 248 Degrees F |
Resin Color | White |
Cured Color | Blue |
Non-Sagging | Yes |
Minimum Viscosity | 60,000 cps |
Adhesive Consistency | Thick Liquid |
Full Cure Time | 24 hr |
Primary Applications | General Purpose |
Description
Structural Adhesive, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Blue, Features Applied Horizontally or Vertically, Materials Bonded Galvanized Steel, Maximum Performance Temperature 248 Degrees F, Resin Type Acrylic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 08088 General Trim Adhesive - 18.1 oz. (7100166281)
- CUSTOM BUILDING PRODUCTS Mortar Thinset Premix Gry 3.5G (CTTSG3)
- CRAWFORDS Spackling Paste, 14 oz, Tub (31916)
- CRC High Temp., Low Odor RTV Silicone Sealant, 6.5 oz, Red, Temp Range -80 to 500 Degrees F (14059)
- LOCTITE Primer, Blue, 4 fl oz, Can (302892)
- LOCTITE Structural Adhesive, E-60HP Series, Amber, Jug, 2:01 Mix Ratio, 35 hr Functional Cure (237110)
- LOCTITE Construction Adhesive, EA 9017 Series, Beige, 10.5 oz, Cartridge, 1:01 Mix Ratio (1324007)
- LOCTITE Construction Adhesive, E-40FL Series, Off-White, 28 oz, Dual-Cartridge, 1:01 Mix Ratio (237103)
- LOCTITE Acrylic Adhesive, E-30CL Series, Light Amber, (1) 0.34 oz, (1) 1.41 oz, Bottle, 2:01 Mix Ratio (237118)
- LOCTITE Epoxy Repair Putty Mp 2Oz (1999131/431348)
- DEVCON Epoxy Adhesive, 50 mL, Amber (14277)
- Loctite Epoxy & Structural Adhesives