Shop All Gasket Makers
Loctite
Gasket Sealant, Aerosol Can, 6.42 fl oz
Mfr # 2698846
Zoro # G711249085
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SI 587
- Container Type Aerosol Can
- Container Size 6.42 fl oz
- Full Cure Time 24 hr
- Cure Type Room Temperature
Product Information
- Brand Loctite
- MFR # 2698846
- Zoro # G711249085
- Country of Origin United States
- Category Gasket Makers
Dimensions
Container Size | 6.42 fl oz |
Maximum Gap Fill Size | 0.25 in |
Description
Gasket Sealant, Color Blue, Container Size 6.42 fl oz, Container Type Aerosol Can, Full Cure Time 24 hr, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 587, Working Time 50 min, Product Form Paste, For Fluid Type Engine Oils, For Material Type Oxime Silicone, Resistance Properties Oil Resistant, Standards NSF, UL Listed, Chemical Base Oxime Silicone, Features Shock Absorbing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC MASKING MACHINE (AOMM18)
- USA INDUSTRIALS Sikaflex 252 1-Component Moisture-cured Adhesive White 600ml Unipac, 20PK (SIKA-90939)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 30 mL Bottle (21330)
- HENRY Roof Leak Repair, 1 gal, Pail, Black (HE209042)
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Gasket Maker, 70 mL, Gray, Temp Range -65.0 °F - 400.0 °F (135275)
- LOCTITE High Performance RTV Silicone Gasket Maker, 70 mL, Black, Temp Range -75 to 625 Degrees F (234609)
- LOCTITE Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Copper (235479)
- LOCTITE RTV Silicone Sealant, 300 mL, Black, Temp Range -75 to 625 Degrees F (135508)
- LOCTITE Anaerobic Gasket Sealant, 6 mL, Red, Temp Range -65 to 300 Degrees F (2096062)
- LOCTITE Anaerobic Anaerobic Gasket Sealant, 300 mL, Blue, Temp Range -65 to 300 Degrees F (229501)
- PERMATEX Rigid, High Torque RTV Silicone Sealant, 3.5 oz, Gray, Temp Range -65 to 500 Degrees F (82194)
- Loctite Gasket Makers