Shop All Instant Adhesives
This Product is Discontinued
Loctite
Control Gel Super Glue, 0.14 oz, Dries Clear (Discontinued)
Mfr # 1364076
Zoro # G6070843
This Product is Discontinued
Key Features
- Color Clear
- Size 0.14 oz
- Weight 0.064 lbs
Product Information
- Brand Loctite
- MFR # 1364076
- Zoro # G6070843
- UPC # 79340686083
- Country of Origin Ireland
- Category Instant Adhesives
Dimensions
Size | 0.14 oz |
Details
Color | Clear |
Weight | 0.064 lbs |
Description
Loctite® Control Gel Super Glue, 0.14 oz, Dries Clear
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.