Shop All Construction Adhesives
Loctite
Construction Adhesive, White, 6 oz, Tube
Mfr # 1390595
Zoro # G007680189
Sold in multiples of 12 for $139.08
$139.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 6 oz
- Container Type Tube
Product Information
- Brand Loctite
- MFR # 1390595
- Zoro # G007680189
- UPC # 79340686663
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 6 oz |
Details
Item | Construction Adhesive |
Color | White |
Container Type | Tube |
Description
Loctite PL Premium construction adhesive is a one component, polyurethane based, moisturecuring adhesive It is VOC compliant and contains no chlorinated solvents or water Loctite PL Premium provides superior adhesion to most common construction materials Since the bonding strength of PL Premium is so strong, it offers twice the coverage of conventional adhesives therefore much less adhesive is required to complete projects PL Premium can be used for interior or exterior projects and is 3 times stronger than ordinary solvent based construction adhesives during initial 24 hr cure It is also waterproof, paintable and cures even in cold temperatures Ideal for sub floor installations
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAZY GLUE All Purpose Krazy Glue, 0.07 oz, Dries Clear, PK2, 2PK (KG517)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 100PK (4910)
- SUREBONDER Glue Stick, Tan, 1-3/4" D x 1-3/4", PK280 (P-701)
- SHURTAPE Foil Tape, 2-1/2 In. x 60 Yd., Silver (AF 100)
- LOCTITE Construction Adhesive, Clear, 9 oz (2442595)
- LOCTITE Const Adhsv Dk Gry 9Oz (2292244)
- LOCTITE PL 375 28 Oz. Heavy Duty Construction Adhesive (1390599)
- LOCTITE Glue Stick, Clear, 10 fl oz, Cartridge (1390595)
- LOCTITE PL Premium Max Construction Adhesive 9 oz (2292244)
- LOCTITE Power Grab 1 Gal. All-Purpose Paneling & FRP Adhesive (2082702)
- DAP Floor Adhesive, Subfloor Series, Tan, 28 oz, Cartridge (27515)
- Loctite Construction Adhesives