Shop All Epoxy & Structural Adhesives
Loctite
Construction Adhesive, PC 9593 Series, Blue, Pail, 2:01 Mix Ratio, 4 hr Functional Cure
Mfr # 2755354
Zoro # G005307309
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use On EQ Mobil Mixer
- Container Type Pail
- Functional Cure 4 hr
- Full Cure 24 hr
Product Information
- Brand Loctite
- MFR # 2755354
- Zoro # G005307309
- UPC # 6902545469295
- Country of Origin China
- Category Epoxy & Structural Adhesives
Description
Potting Compound, Compatible Mixer Tip 2717051, Container Type Pail, Coverage 7.96 sq ft, Cure Method Ambient, Cured Color Blue, Features Easy to Mix, Impact Resistant, Rubber Toughened Polymer Matrix with Alumina Bead and Silicon Carbide, Wear Resistant, For Use With EQ Mobil Mixer, Hardener Volume 3.33 kg, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Metal, VOC Content Weight 0 g/L
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including N,N-Bis(2-chloroethyl)-2-naphthylamine (Chlornapazine), which is known to the State of California to cause cancer, and N,N-Dimethylacetamide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Caulkin Gun Hex Rod 10Oz (114D)
- FAMOWOOD Famowood Maple Wood Filler 1 pt (36021124)
- LOCTITE Construction Adhesive, All Purpose Series, White, 32 oz, Trigger Spray Bottle (1589346)
- LOCTITE Super Glue, Brush, 5g (1365734)
- LOCTITE Glue Stick, H8000 Series, Green, Dual-Cartridge, 10:01 Mix Ratio, 30 min Functional Cure (996453)
- LOCTITE Construction Adhesive, H3300 Series, Tan, 28 oz, Dual-Cartridge, 1:01 Mix Ratio (473132)
- LOCTITE Wood Glue, Pneu-Wear Series, Honey Cream, 16 oz, Bottle, 2:01 Mix Ratio, Not Rated Functional Cure (235598)
- LOCTITE Epoxy Adhesive, E-05MR Series, Amber, Packet, 1:01 Mix Ratio, 15 min Functional Cure (1086598)
- LOCTITE Epoxy, FIXMASTER FAST CURE EPOXY 4 gm (LOC21425)
- LOCTITE Construction Adhesive, AA 3979 Series, White, 28 oz, Syringe (1402562)
- J-B WELD Flex-O Spray Coat, MinuteWeld Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (50101)
- Loctite Epoxy & Structural Adhesives