Shop All Epoxy & Structural Adhesives
Loctite
Construction Adhesive, 7332 Series, Gray, Pail, 4:01 Mix Ratio, 6 hr Functional Cure
Mfr # 2751067
Zoro # G405307299
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use On EQ Mobil Mixer
- Container Type Pail
- Functional Cure 6 hr
- Full Cure 24 hr
Product Information
- Brand Loctite
- MFR # 2751067
- Zoro # G405307299
- UPC # 6902545469189
- Country of Origin China
- Category Epoxy & Structural Adhesives
Description
Potting Compound, Compatible Mixer Tip 2717051, Container Type Pail, Coverage 298.59 cu in, Cure Method Ambient, Cured Color Gray, Features Dry and Wet Temperature Resistant, Easy to Mix and Apply, Silicon Carbide Filled System, Wet Abrasion Resistant, For Use With EQ Mobil Mixer, Hardener Volume 2 kg, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Metal, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Phenyl glycidyl ether, which is known to the State of California to cause cancer, and Phenylphosphine, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Syringe, Rubber (Stopper), 5 mL, Black/Clear (A5LL)
- ZORO SELECT Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent (5FVF8)
- TITEBOND Weatherproof Exterior Wood Glue (5006)
- 3M Replacement for 3M 33+super-3/4x52ft (33+SUPER-3/4X52FT 3M)
- LOCTITE Deep Pour Grout, PC 9626 Series, Black, 8 lb, Can, 4.05:1 to 8.21 Mix Ratio (235637)
- LOCTITE Glue Stick, AA H8000 Series, White, Cartridge, 10:1 Mix Ratio (411833)
- LOCTITE Wood Glue, Pneu-Wear Series, Honey Cream, 16 oz, Bottle, 2:01 Mix Ratio, Not Rated Functional Cure (235598)
- LOCTITE Acrylic Adhesive, E-30CL Series, Light Amber, (1) 0.34 oz, (1) 1.41 oz, Bottle, 2:01 Mix Ratio (237118)
- LOCTITE Epoxy Adhesive, Gray, Syringe (1919325)
- LOCTITE Epoxy Adhesive, HY 4060 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 24 hr Functional Cure (2217130)
- LOCTITE Glue, AA H4500 Series, White, 2 oz, Tube, 10:01 Mix Ratio, 15 min Functional Cure (2061020)
- Loctite Epoxy & Structural Adhesives