Shop All Anti-Seize Compounds
Loctite
Anti Seize, High Purity16 oz, Can LB N-5000(TM)
Mfr # 234284
Zoro # G2272560
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type Nuclear Grade Anti-Seize
- Base Composition Nickel
- Lubricant Container Brush-Top Can
- Container Size 1 lb
- Max. Operating Temp. 2,400 Degrees F
Product Information
- Brand Loctite
- MFR # 234284
- Zoro # G2272560
- UPC # 079340512696
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
Nuclear Grade Anti-Seize, 1 lb, Brush-Top Can, Nickel, Paste, LB N-5000, -20 Degrees F, 2,400 Degrees F, Loctite, Silver, Non-Flammable
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Impact Universal Joint, 1/4" Drive (80101)
- DUALVEE Concentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBC)
- ZEP 20 oz Multipurpose Grease Aerosol can Colorless, 12 PK (678501)
- LOC-LINE Reducer, Y, Pk2 (51822)
- LOCTITE Anti-Seize, 12 oz Spray Can, Graphite LB 8151™ (135541)
- LOCTITE Anti Seize, Copper Color, 2g, Pouch, Paste LB 8008(TM) C5-A® (234302)
- LOCTITE Anti-Seize, 12 oz Spray Can, Nickel LB 8507(TM) NICKEL ANTI-SEIZE (1852753)
- LOCTITE Anti-Seize Lubricant, Copper Base, 1 lb Brush-Top Container, LB 8008, C5-A (160796)
- LOCTITE Anti Seize Lubricant, C5-A COPPER ANIT- SEIZE 1 LB (LOC51006)
- LOCTITE Anti-Seize, High Purity Nickel, 1 oz. Tube LB N-5000(TM) (234313)
- LOCTITE Anti Seize Lubricant, 8 oz BTC Grade ANTI-SEIZE LUBRICANT (LOC76732)
- Loctite Anti-Seize Compounds