Shop All Anti-Seize Compounds
Loctite
Anti-Seize Compound, Graphite, 8 lb, Can LB 8150(TM)
Mfr # 235086
Zoro # G8581063
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Can
- Container Size 1 gal
- Max. Operating Temp. 1,600 Degrees F
Product Information
- Brand Loctite
- MFR # 235086
- Zoro # G8581063
- UPC # 079340802063
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 gal |
Description
General Purpose Anti-Seize, 1 gal, Can, Aluminum, Paste, LB 8150, -20 Degrees F, 1,600 Degrees F, Loctite, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTECH Auto Drain Valve, 115V, 1/4", 38 gpm (TDV25-10)
- CLIMAX METAL PRODUCTS 1 1/16" ID 2Pc Clamp Collar, Stl, Bo, 2C-106 (2C-106)
- CONTINENTAL CONTITECH 4/BX77 Banded Cogged V-Belt, 80" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX77)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-FOFO-5)
- LOCTITE Anti Seize, 8 oz. Brush Top Can, Paste LB 8013(TM) N-7000(TM) (234288)
- LOCTITE Loctite 442-37229 Quickstix C5-A Copper Anti-Seize (442-37229)
- LOCTITE Anti-Seize, Copper, 16 oz, Can, LB 8008 LB 8008(TM) C5-A(R) (234202)
- LOCTITE Anti-Seize Lubricant, 7 oz, Copper, Tube LB 8008(TM) C5-A(R) (1999559)
- LOCTITE Anti Seize Lubricant, C5-A COPPER ANIT- SEIZE 1 LB (LOC51006)
- LOCTITE Anti-Seize, 42 lb, Pail, Copper Color, Paste LB 8008(TM) C5-A(R) (234209)
- MISTY Ultra High Temp, 45 lb. (1003236)
- Loctite Anti-Seize Compounds