Shop All Anti-Seize Compounds
Loctite
Anti-Seize Compound, 12 oz, Moly Dry Film LB 8017™
Mfr # 1786074
Zoro # G9102807
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Aerosol Can
- Container Size 12 oz
- Max. Operating Temp. 2,399 Degrees F
Product Information
- Brand Loctite
- MFR # 1786074
- Zoro # G9102807
- UPC # 079340003668
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 12 oz |
Description
Heavy Duty Anti-Seize, 12 oz, Aerosol Can, Non-Metallic, Liquid, LB 8017, -20 Degrees F, 2,399 Degrees F, Loctite, Black, Flammable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 8mm Bore (628ZZ/1K)
- MILTON Twist Lock Universal Coupler, 2"FNPT, PK10 (1864-14)
- FESTO Solenoid Coil VACN-H1-A1-1 (VACN-H1-A1-1)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 20mm Zinc Plated Steel Coarse Thread 45 Degree Angle Grease Fittings 8PK (67162)
- LOCTITE Anti Seize Lubricant, Silver Grade Anti-Seize 1 lb. Net Wt. Brush Top (LOC76764)
- LOCTITE Anti-Seize Lubricant, Copper Base, 8 oz, Brush-Top Can LB 8008, C5-A (234263)
- LOCTITE Nickel Anti-Seize Compound, 16 oz Brush-Top Can, LB 771 (135543)
- LOCTITE Anti Seize Compound, Metal-Free, 1 oz Tube LB 8009™ (234353)
- LOCTITE Anti-Seize, 42 lb, Pail, Copper Color, Paste LB 8008(TM) C5-A(R) (234209)
- LOCTITE Anti-Seize, 7 oz, Tube, Silver, Paste LB 8150(TM) (1999141)
- JET-LUBE Jet Lube 550 Extreme Anti-Seize 1 lb. (47104)
- Loctite Anti-Seize Compounds