Shop All Gasket Sealants
Loctite
Anaerobic Gasket Sealant, 1.4"x 2.1"x 6", Red, Temp Range -65 to 300 Degrees F
Mfr # 2096064
Zoro # G5770847
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fittings, Gauges, Metal Threads, Pipes, Refrigerant Systems,Stem, Steel and Brass, Valves
- Color Red
- Substrates Rigid Iron, Steel, Aluminum
- Temp. Range -65 to 300 Degrees F
- Sealant Container Tube
Product Information
- Brand Loctite
- MFR # 2096064
- Zoro # G5770847
- UPC # 079340010710
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 1.4"x 2.1"x 6" |
Container Size | 1.69 fl oz |
Maximum Gap Fill Size | 0.01 in |
Description
Gasket Sealant, Color Red, Container Size 1.69 fl oz, Container Type Tube, Full Cure Time 4 hr, Cure Type Anaerobic, Maximum Gap Fill Size 0.01 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Series 518, Working Time 25 min, For Material Type Aluminum, Cast Iron, Iron, Steel, Standards California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dye Penetrant Cleaner & Remover, Red, Can (C101-A)
- 3M Cloth Tape, 12 In x 5 yd, 8.2 mil, Brown (5453)
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F (270642)
- 3M Epoxy Adhesive, DP8005 Series, Black, Dual-Cartridge, 10:01 Mix Ratio, 3 hr Functional Cure (8005)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (2096061)
- LOCTITE Solvent Based Gasket Sealant, 1 pt, Red, Temp Range -65 to 500 Degrees F (1540591)
- LOCTITE Instant Gasket 190ml AE Silicones Black (LOC40479)
- LOCTITE Semisolid for Vertical Applications Anaerobic Flange Sealant, 18 g, Orange (640484)
- LOCTITE Rtv 5699 Grey High Performance Silicone, 491982 (491982)
- LOCTITE Anaerobic Anaerobic Flange Sealant, 250 mL, Red, Temp Range -65 to 400 Degrees F (234225)
- PERMATEX Permatex Automotive Indian Head Gasket Shellac Compound 2 oz bottle (20539)
- Loctite Gasket Sealants