Shop All Gasket Makers
Loctite
Anaerobic Anaerobic Gasket Sealant, 300 mL, Blue, Temp Range -65 to 300 Degrees F
Mfr # 229501
Zoro # G4125396
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Make Gaskets for Pumps, Housings, Axle Covers, Gear Cases, Split Crankcases and Other Areas Where Conventional Gaskets Are Used. Also Use to Repair Damaged Conventional Gaskets Or as A Coating/Dressing for Conventional Gaskets.
- Color Blue
- Size 300 mL
- Substrates Metal Flanges
- Temp. Range -65 to 300 Degrees F
Product Information
- Brand Loctite
- MFR # 229501
- Zoro # G4125396
- UPC # 079340174306
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 300 mL |
Container Size | 10.14 fl oz |
Maximum Gap Fill Size | 0.01 in |
Description
Anaerobic Gasket Maker, Color Blue, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Anaerobic, Maximum Gap Fill Size 0.01 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Series 5127, Working Time 1 hr, Product Form Gel, For Material Type Metal, Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Electrical Tape, Orange, Puck (GTO-667P)
- 3M 3M 4910 VHB Tape 1" x 2", Clear, 40 mil, 5PK (4910)
- Q BOND Repar Kit All Purp 2-Prt Small (QB2)
- 3M 3M VHB Tape GPH-060GF 12in x 12in 6PK (3M GPH-060GF 12" SQUARE-6/PK)
- LOCTITE Anaerobic Gasket Maker, 515, 1.69 fl oz, Tube, Purple (135479)
- LOCTITE Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Copper (235479)
- LOCTITE Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 70 mL, Copper (198818)
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Gasket Maker, 70 mL, Gray, Temp Range -65.0 °F - 400.0 °F (135275)
- LOCTITE Flexible Seal Anaerobic Gasket Maker, 300 mL, Purple, Temp Range -65 to 300 Degrees F (88541)
- LOCTITE Anaerobic Gasket Sealant, 6 mL, Red, Temp Range -65 to 300 Degrees F (2096062)
- DYNATEX RTV Silicone Gasket Maker 3 oz, Tube, Black, Paste (41200)
- Loctite Gasket Makers