Shop All Gasket Sealants
Loctite
Anaerobic Anaerobic Flange Sealant, 250 mL, Red, Temp Range -65 to 400 Degrees F
Mfr # 234225
Zoro # G4029365
original price:
$87.34
14% off
new price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Revolutionized Flange Sealing in The Automotive Industry, The Assembly of Heavy Equipment, and The Manufacture of Various Types of Fluid Power Equipment; Best Suited for Small Gap Applications and Rigid Metal-to-Metal Assemblies
- Color Pink
- Size 250 mL
- Substrates Close-Fitting Metal Surfaces.
- Temp. Range -65 to 400 Degrees F
Product Information
- Brand Loctite
- MFR # 234225
- Zoro # G4029365
- UPC # 079340510418
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 250 mL |
Container Size | 8.45 fl oz |
Maximum Gap Fill Size | 0.01 in |
Description
Anaerobic Gasket Maker, Color Pink, Container Size 8.45 fl oz, Container Type Tube, Full Cure Time 4 hr, Cure Type Anaerobic, Maximum Gap Fill Size 0.01 in, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Series 510, Working Time 25 min, Product Form Gel, For Material Type Metal, Resistance Properties High-Temperature Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRION-AMERICA Caulk Gun, 20 oz, Sausage Pack, Aluminum, 14:1 (901052)
- LOCTITE Tube Squeeze Dispenser, Black/Silver, For 50mL Tubes (1083845)
- RED DEVIL Red Devil 630-3985 Half-Barrel Caulking Gun (630-3985)
- HANDI-FOAM Spray Foam Kit, 2-35 Chnnl Fill HFO, 35 cu (P12046)
- LOCTITE High Temp. Gasket Sealant, 190 mL, Red, Temp Range -75 to 600 Degrees F (2700556)
- LOCTITE Anaerobic Sealant Anaerobic Gasket Sealant, 850 mL, Purple, Temp Range up to 300 Degrees F (229647)
- LOCTITE Slow Dry Flexible Cure Gasket Sealant, 3 oz, Black, Temp Range -65 to 400 Degrees F (234891)
- LOCTITE Anaerobic Anaerobic Flange Sealant, 250 mL, Orange, Temp Range up to 300 Degrees F (223856)
- LOCTITE Instant Sealing, Oil-Resistant RTV Gasket Maker, 190 mL, Black, Temp Range -75 to 500 Degrees F (743913)
- LOCTITE Rtv 5920 Copper High Performance Silicon, 491984 (491984)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Silver, Temp Range Up to 400 Degrees F (475375)
- Loctite Gasket Sealants & Makers