Shop All Construction Adhesives
Loctite
All Purpose Glue, White, 9 oz, Bottle
Mfr # 2032666
Zoro # G607680008
product price: $10.19
/ea
Sold in multiples of 12 for $122.28
$122.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 9 oz
- Container Type Bottle
Product Information
- Brand Loctite
- MFR # 2032666
- Zoro # G607680008
- UPC # 79340648937
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 9 oz |
Details
Item | All Purpose Glue |
Color | White |
Container Type | Bottle |
Description
Loctite Power Grab Express heavyduty construction adhesive is a premium quality, high strength, gapfilling adhesive for both indoor and outdoor projects This construction adhesive has 0 secs instant grab and dries faster than Power Grab Clear Loctite Power Grab heavyduty is both weatherresistant and paintable This extremely high tack adhesive reduces the need for nails and screws in many DIY projects and repair jobs The adhesive has a very low odor and requires only soap and water to cleanup This makes it safe, easy to use and environmentally friendly Loctite Power Grab express heavyduty is also third party GREENGUARD Indoor Air Quality Certified and GREENGUARD certified for children and schools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK 5586102 Silicone Roof Sealant, White, Liquid, 1 qt Pail (1346287)
- 3M Cloth Tape, 1 In x 5 yd, 5.6 mil, Brown (5451)
- LIQUID NAILS Epoxy Adhesive, Clear, Syringe (LN-903 10)
- J-B WELD Putty 1 oz Size, Stick Brown KwikWood (8257)
- LOCTITE Construction Adhesive, Tan, 4 fl oz, Tube (1451588)
- LOCTITE 50 Ml. 352 Uv Light Cure Adhesive (442-35241)
- LOCTITE 9 oz Power Grab HD Exterior (442-2137678)
- LOCTITE Adhesive, Power Grab Series, White, 10.1 oz, Cartridge (2137678)
- LOCTITE PL Premium Max Construction Adhesive 9 oz (2292244)
- LOCTITE Power Grab 1 Gal. All-Purpose Paneling & FRP Adhesive (2082702)
- ZINSSER Seam & Repair Adhesive, High Strength, 2 oz (2861)
- Loctite Construction Adhesives